- Run Tee
- 3/8-18 Male Thread Size
- 3/8-18 Female Thread Size
- Steel
- Zinc Plated
| No. of Ends | 3 |
| Male Thread Size | 3/8-18 |
| Female Thread Size | 3/8-18 |
| End Types | NPTF |
| Material | Steel |
| Fitting Angle | 90° |
| Finish | Zinc Plated |
| Fitting Type | Tee, Run |
| Weight | 0.258 LB |
| No. of Ends | 3 |
| Male Thread Size | 3/8-18 |
| Female Thread Size | 3/8-18 |
| End Types | NPTF |
| Material | Steel |
| Fitting Angle | 90° |
| Finish | Zinc Plated |
| Fitting Type | Tee, Run |
| Weight | 0.258 LB |