- 90º Female Pipe Elbow
- 1/4-18 Female Thread Size
- Steel
| Style | Hydraulic |
| Working Pressure [Max] | 5,000 psi |
| End Type | Female NPT |
| Fitting Angle | 90° |
| Female Thread Size | 1/4-18 |
| Actual Fitting Type | 90 Female Pipe Elbow |
| No. of Ends | 2 |
| Fitting Type | 90° Female Pipe Elbow |
| Temperature Range [Min] | 70 °F |
| End Types | NPTF |
| Finish | Zinc Plated |
| Material | Steel |
| Weight | 0.153 LB |

