- Male NPTF x Female NPTF 90º Street Elbow
- 1/2-14 Female Thread Size
- 1/2-14 Male Thread Size
- Steel
| Style | Hydraulic |
| Temperature Range [Min] | 70 °F |
| No. of Ends | 2 |
| Working Pressure [Max] | 4,500 psi |
| Fitting Angle | 90° |
| Male Thread Size | 1/2-14 |
| Material | Steel |
| End Type | Female NPT |
| End Types | NPTF |
| Fitting Type | Male NPTF x Female NPTF 90º Street Elbow |
| Female Thread Size | 1/2-14 |
| Finish | Zinc Plated |
| Actual Fitting Type | Male NPTF x Female NPTF 90º Street |
| Weight | 0.457 LB |

