- Male NPTF x Female NPTF 90º Street Elbow
- 1 1/4-11 1/2 Female Thread Size
- 1 1/4-11 1/2 Male Thread Size
- Steel
| Temperature Range [Min] | 70 °F |
| End Types | NPTF |
| Style | Hydraulic |
| No. of Ends | 2 |
| Male Thread Size | 1 1/4-11 1/2 |
| Actual Fitting Type | Male NPTF x Female NPTF 90º Street |
| Fitting Angle | 90° |
| Fitting Type | Male NPTF x Female NPTF 90º Street Elbow |
| Material | Steel |
| Working Pressure [Max] | 2,500 psi |
| End Type | Female NPT |
| Female Thread Size | 1 1/4-11 1/2 |
| Finish | Zinc Plated |
| Weight | 1.97 LB |

