- 90° Elbow
- 1/2-14 Male Thread Size
- Steel
- Zinc Plated
| No. of Ends | 2 |
| Male Thread Size | 1/2-14 |
| Finish | Zinc Plated |
| Fitting Angle | 90° |
| Material | Steel |
| End Types | NPTF |
| Fitting Type | 90° Elbow |
| Weight | 0.29 LB |
| No. of Ends | 2 |
| Male Thread Size | 1/2-14 |
| Finish | Zinc Plated |
| Fitting Angle | 90° |
| Material | Steel |
| End Types | NPTF |
| Fitting Type | 90° Elbow |
| Weight | 0.29 LB |