- Hex Cap
- 1 1/4-11 1/2 Female Thread
- Zinc Plated Steel
| Fitting Type | Hex Cap |
| Connection Type | NPTF |
| Female Thread | 1 1/4-11 1/2 |
| Material | Steel |
| End Types | NPTF |
| Type | Hydraulic Pipe Fitting |
| Style | Hydraulic |
| Finish | Zinc Plated |
| Thread Type | NPTF |
| No. of Ends | 1 |
| Weight | 0.68 LB |

