- Hex Cap
- 1/8-27 Female Thread
- Zinc Plated Steel
| Style | Hydraulic |
| Material | Steel |
| No. of Ends | 1 |
| End Types | NPTF |
| Finish | Zinc Plated |
| Female Thread | 1/8-27 |
| Thread Type | NPTF |
| Type | Hydraulic Pipe Fitting |
| Connection Type | NPTF |
| Fitting Type | Hex Cap |
| Weight | 0.075 LB |
| Style | Hydraulic |
| Material | Steel |
| No. of Ends | 1 |
| End Types | NPTF |
| Finish | Zinc Plated |
| Female Thread | 1/8-27 |
| Thread Type | NPTF |
| Type | Hydraulic Pipe Fitting |
| Connection Type | NPTF |
| Fitting Type | Hex Cap |
| Weight | 0.075 LB |