- Hex Reducer Bushing
- 1/4-18 Male Thread
- 1/8-27 Female Thread
- Zinc Plated Steel
| Male Thread | 1/4-18 |
| Finish | Zinc Plated |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Thread Type | NPTF |
| Type | Hydraulic Pipe Fitting |
| Manufacturer Name | Dixon Valve |
| Style | Hydraulic |
| Female Thread | 1/8-27 |
| End Types | NPTF |
| Fitting Type | Hex Reducer Bushing |
| Material | Steel |
| Connection Type | NPTF |
| Weight | 0.04 LB |

