- Hex Reducer Bushing
- 2 1/2-8 Male Thread
- 1-1/4-11 1/2 Female Thread
- Zinc Plated Steel
| Finish | Zinc Plated |
| Style | Hydraulic |
| Female Thread | 1 1/4-11 1/2 |
| Male Thread | 2 1/2-8 |
| Type | Hydraulic Pipe Fitting |
| Fitting Angle | Straight |
| Material | Steel |
| Manufacturer Name | Dixon Valve |
| End Types | NPTF |
| Thread Type | NPTF |
| Fitting Type | Hex Reducer Bushing |
| No. of Ends | 2 |
| Connection Type | NPTF |
| Weight | 1.375 LB |

