- Hex Pipe Nipple
- 1/2-14 Male Thread
- 3/8-18 Male Thread
- NPTF Thread
- Zinc Plated Steel
| Type | Hydraulic Pipe Fitting |
| End Types | NPTF |
| Material | Steel |
| Male Thread Size | 1/2-14, 3/8-18 |
| Connection Type | NPTF |
| No. of Ends | 2 |
| Finish | Zinc Plated |
| Fitting Type | Pipe Nipple |
| Style | Hex Pipe Nipple |
| Thread Type | NPTF |
| Manufacturer Name | Dixon Valve |
| Weight | 0.155 LB |

