- Hex Pipe Nipple
- 1-11 1/2 Male Thread
- NPTF Thread
- Zinc Plated Steel
| Fitting Type | Pipe Nipple |
| Type | Hydraulic Pipe Fitting |
| End Types | NPTF |
| Thread Type | NPTF |
| Finish | Zinc Plated |
| Style | Hex Pipe Nipple |
| No. of Ends | 2 |
| Material | Steel |
| Connection Type | NPTF |
| Manufacturer Name | Dixon Valve |
| Male Thread Size | 1-11 1/2 |
| Weight | 0.4 LB |

