Dixon Valve & Coupling
500GTFWB
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Envelope Gasket
Item #103583875
- Cam and Groove Gasket
- Size 5"
- PTFE with White Buna Filler
- White
| Type | Cam and Groove Gasket |
| Material | PTFE with White Buna Filler |
| Size Designation | 5 in |
| Color | White |
| Weight | 0.14 LB |
