Dixon Valve & Coupling
500AWSPSS
Cam & Groove Adapter Socket Weld to Schedule 40 Pipe
Item #103610475
- 316 Stainless Steel Socket Weld to Schedule 40 Pipe
- Size 5"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Connection Type | Socket Weld to Schedule 40 Pipe |
| Operating Pressure [Max] | 75 psi |
| Fitting Description | Adapters for Welding |
| Size Designation | 5 in |
| Material | 316 Stainless Steel |
| Weight | 4.93 LB |
