Dixon Valve & Coupling
500AWSPAL
Cam & Groove Adapter Socket Weld to Schedule 40 Pipe
Item #101895428
- Aluminum Socket Weld to Schedule 40 Pipe
- Size 5"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 5 in |
| Connection Type | Socket Weld to Schedule 40 Pipe |
| Fitting Description | Adapters for Welding |
| Material | Aluminum |
| Operating Pressure [Max] | 75 psi |
| Weight | 1.44 LB |
