Dixon Valve & Coupling
500AWBPSTAL
Cam & Groove Adapter Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal Tubing
Item #101932113
- Aluminum Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing
- Size 5"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | Aluminum |
| Operating Pressure [Max] | 75 psi |
| Connection Type | Butt Weld to Schedule 40 Pipe/Socket Weld to Nominal OD Tubing |
| Fitting Description | Adapters for Welding |
| Size Designation | 5 in |
| Weight | 1.66 LB |
