- Hex Pipe Coupling
- 1/2-14 Female Thread Size
- Zinc Plated Steel
| Material | Steel |
| Finish | Zinc Plated |
| Fitting Type | Hex Pipe Coupling |
| End Types | NPTF |
| Fitting Angle | Straight |
| Female Thread Size | 1/2-14 |
| No. of Ends | 2 |
| Weight | 0.22 LB |
| Material | Steel |
| Finish | Zinc Plated |
| Fitting Type | Hex Pipe Coupling |
| End Types | NPTF |
| Fitting Angle | Straight |
| Female Thread Size | 1/2-14 |
| No. of Ends | 2 |
| Weight | 0.22 LB |