- Hex Pipe Coupling
- 3/8-18 Female Thread Size
- 1/4-18 Female Thread Size
- Zinc Plated Steel
| Fitting Angle | Straight |
| Fitting Type | Hex Pipe Coupling |
| Material | Steel |
| Finish | Zinc Plated |
| Female Thread Size | 1/4-18, 3/8-18 |
| No. of Ends | 2 |
| End Types | NPTF |
| Weight | 0.112 LB |

