- Hex Pipe Coupling
- 1/8-27 Female Thread Size
- Zinc Plated Steel
| Material | Steel |
| End Types | NPTF |
| Fitting Type | Hex Pipe Coupling |
| Finish | Zinc Plated |
| Female Thread Size | 1/8-27 |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Weight | 0.05 LB |
| Material | Steel |
| End Types | NPTF |
| Fitting Type | Hex Pipe Coupling |
| Finish | Zinc Plated |
| Female Thread Size | 1/8-27 |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Weight | 0.05 LB |