- Hex Pipe Coupling
- 1-11 1/2 Female Thread Size
- Zinc Plated Steel
| No. of Ends | 2 |
| Female Thread Size | 1-11 1/2 |
| Material | Steel |
| Fitting Angle | Straight |
| Fitting Type | Hex Pipe Coupling |
| End Types | NPTF |
| Finish | Zinc Plated |
| Weight | 0.492 LB |
| No. of Ends | 2 |
| Female Thread Size | 1-11 1/2 |
| Material | Steel |
| Fitting Angle | Straight |
| Fitting Type | Hex Pipe Coupling |
| End Types | NPTF |
| Finish | Zinc Plated |
| Weight | 0.492 LB |