- Hex Pipe Coupling
- 3/4-14 Female Thread Size
- Zinc Plated Steel
| Fitting Angle | Straight |
| Fitting Type | Hex Pipe Coupling |
| No. of Ends | 2 |
| End Types | NPTF |
| Female Thread Size | 3/4-14 |
| Finish | Zinc Plated |
| Material | Steel |
| Weight | 0.324 LB |
| Fitting Angle | Straight |
| Fitting Type | Hex Pipe Coupling |
| No. of Ends | 2 |
| End Types | NPTF |
| Female Thread Size | 3/4-14 |
| Finish | Zinc Plated |
| Material | Steel |
| Weight | 0.324 LB |