- Cam and Groove Gasket
- Size 5"
- White Neoprene
- White
features
- White neoprene, color white, code stripe none
compliances
- 0
| Type | Cam and Groove Gasket |
| Material | White Neoprene |
| Size Designation | 5 in |
| Color | White |
| Weight | 0.115 LB |
| Type | Cam and Groove Gasket |
| Material | White Neoprene |
| Size Designation | 5 in |
| Color | White |
| Weight | 0.115 LB |