- Cam and Groove Gasket
- Size 5"
- Viton®-A
- Black
| Material | Viton®-A |
| Color | Black |
| Size Designation | 5 in |
| Type | Cam and Groove Gasket |
| Weight | 0.08 LB |
| Material | Viton®-A |
| Color | Black |
| Size Designation | 5 in |
| Type | Cam and Groove Gasket |
| Weight | 0.08 LB |