- Aluminum Male Adapter X Male NPT
- Size 5"
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| End Type | Male NPT |
| Type | Andrews, Boss-Lock |
| Material | Aluminum |
| Size Designation | 5 in |
| Fitting Description | Straight |
| Weight | 2.91 LB |

