Skip to content Skip to navigation menu
Dixon/Boss-Lock Cam & Groove Type DP Dust Plug

500-DP-AL

Dixon/Boss-Lock Cam & Groove Type DP Dust Plug
Item #101892929
  • 356T6 Aluminum Type DP Dust Plug
  • Size 5"
Dixon/Boss-Lock Cam & Groove Type DP Dust Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 356T6 Aluminum Type DP Dust Plug
  • Size 5"
Material 356T6 Aluminum
Type Type DP Dust Plug
Size Designation 5 in
Weight 1.59 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison