- 316 Stainless Steel Spool Coupler
- 5"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Coupling Type | Spool Coupler |
| Size Designation | 5 in |
| Operating Pressure [Max] | 75 psi |
| Material | 316 Stainless Steel |
| Connection Type | Spool Coupler |
| Seal Material | Buna-N |
| Weight | 12.0 LB |

