- Aluminum Spool Coupler
- 5"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Material | Aluminum |
| Operating Pressure [Max] | 75 psi |
| Fitting Description | Straight |
| Coupling Type | Spool Coupler |
| Connection Type | Spool Coupler |
| Type | Spool Coupler |
| End Type | Coupler x Coupler |
| Seal Material | Buna-N |
| Size Designation | 5 in |
| Weight | 7.58 LB |

