Skip to content Skip to navigation menu
Dixon Cam & Groove Type DC Dust Cap

500-DC-BR

Dixon Cam & Groove Type DC Dust Cap
Item #101893272
  • Brass Type DC Dust Cap
  • Size 5"
Dixon Cam & Groove Type DC Dust Cap
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Brass Type DC Dust Cap
  • Size 5"
Size Designation 5 in
Type Type DC Dust Cap
Material Brass
Seal Material Buna-N
Weight 8.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison