- 316 Stainless Steel Female Coupler x Female NPT
- 5"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
- Long shank design allows proper banding thus eliminating the major cause of hose damage
| Type | Andrews |
| Operating Pressure [Max] | 75 psi |
| End Type | Female NPT |
| Size Designation | 5 in |
| Fitting Description | Straight |
| Material | 316 Stainless Steel |
| Coupling Type | Type D Coupler |
| Seal Material | Buna-N |
| Connection Type | Female Coupler x Female NPT |
| Weight | 8.35 LB |

