- 316 Stainless Steel Adapter x Adapter
- Size 5"
- 75 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 5 in |
| Operating Pressure [Max] | 75 psi |
| Material | 316 Stainless Steel |
| Connection Type | Adapter x Adapter |
| Fitting Description | Dixon Spool Adapter |
| Weight | 4.0 LB |

