- Stainless Steel Male Adapter X Female NPT
- Size 5"
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| Material | Stainless Steel |
| Fitting Description | Straight |
| Type | Andrews, Boss-Lock |
| End Type | Female NPT |
| Size Designation | 5 in |
| Weight | 4.05 LB |

