- Malleable Iron - Unplated Male Adapter x Female NPT
- Size 5"
- Straight
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| End Type | Female NPT |
| Type | N/A |
| Material | Malleable Iron – Unplated |
| Fitting Description | Straight |
| Size Designation | 5 in |
| Weight | 5.5 LB |

