- Cam and Groove Gasket
- Size 1/2"
- Viton®-A
- Black
features
- Green gasket
| Type | Cam and Groove Gasket |
| Size Designation | 1/2 in |
| Material | Viton®-A |
| Color | Black |
| Weight | 0.004 LB |
| Type | Cam and Groove Gasket |
| Size Designation | 1/2 in |
| Material | Viton®-A |
| Color | Black |
| Weight | 0.004 LB |