- Stainless Steel Male Adapter X Male NPT
- Size 1/2"
applications
- Designed for use with liquids consult Dixon for specific recommendations
compliances
- 0
| Type | Andrews, Boss-Lock |
| End Type | Male NPT |
| Material | Stainless Steel |
| Size Designation | 1/2 in |
| Fitting Description | Straight |
| Weight | 0.21 LB |

