- Brass Type DC Dust Cap
- Size 1/2"
features
- 1/2 Dixon Dust Cap has only one cam arm
| Seal Material | Buna-N |
| Size Designation | 1/2 in |
| Material | Brass |
| Type | Type DC Dust Cap |
| Weight | 0.26 LB |
| Seal Material | Buna-N |
| Size Designation | 1/2 in |
| Material | Brass |
| Type | Type DC Dust Cap |
| Weight | 0.26 LB |