- 356T6 Aluminum Type DC Dust Cap
- Size 1/2"
features
- 1/2 Dixon Dust Cap has only one cam arm
caution
- Do not lubricate nuts and bolts
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Type | Type DC Dust Cap |
| Size Designation | 1/2 in |
| Weight | 0.1 LB |
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Type | Type DC Dust Cap |
| Size Designation | 1/2 in |
| Weight | 0.1 LB |