- 316 Stainless Steel Female Coupler x Hose Shank
- 1/2"
- 150 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
| Connection Type | Female Coupler x Hose Shank |
| Operating Pressure [Max] | 150 psi |
| Seal Material | Buna-N |
| Type | Andrews |
| Size Designation | 1/2 in |
| Fitting Description | Straight |
| End Type | Hose Shank |
| Material | 316 Stainless Steel |
| Coupling Type | Type C Coupler |
| Weight | 0.29 LB |

