- 356T6 Aluminum Female Coupler x Hose Shank
- 1/2"
- 150 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
compliances
- 0
| Fitting Description | Straight |
| End Type | Hose Shank |
| Type | Andrews |
| Size Designation | 1/2 in |
| Connection Type | Female Coupler x Hose Shank |
| Material | 356T6 Aluminum |
| Seal Material | Buna-N |
| Operating Pressure [Max] | 150 psi |
| Coupling Type | Type C Coupler |
| Weight | 0.05 LB |

