- Brass Male Adapter X Female NPT
- Size 1/2"
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| End Type | Female NPT |
| Type | Andrews, Boss-Lock |
| Size Designation | 1/2 in |
| Fitting Description | Straight |
| Material | Brass |
| Weight | 0.17 LB |

