Skip to content Skip to navigation menu
Type A Adapter

50-A-AL

Type A Adapter
Item #101879864
  • Aluminum Male Adapter X Female NPT
  • Size 1/2"
Type A Adapter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Male Adapter X Female NPT
  • Size 1/2"

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Precision machined to rigid tolerances
End Type Female NPT
Material Aluminum
Type Andrews, Boss-Lock
Fitting Description Straight
Size Designation 1/2 in
Weight 0.06 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison