- 1" Hose Shank Size
- Hose End Barb w/Locking Sleeve
- Zinc Coated Steel
features
- Spring-loaded interlocking engagement
- Full opening permits full-line pressure to tool
- Optional locking key prevents sleeve retraction
- Interchanges with National "A" type, Perfecting "P" type and Thor PHC series couplings
| Male Barb/Hose | 1 in |
| Component | Coupler |
| Series | Thor Interchange |
| Body Material | Trivalent Chrome Plated Steel |
| Body Size | 1/2 in |
| Connection Size | 1 |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 250 ft3/min |
| Pressure Rating | 300 psi |
| Operating Pressure [Max] | 300.0 psi |
| Connection Type | Hose End Barb with Locking Sleeve |
| Burst Pressure [Min] | 4,800 psi |
| Weight | 0.92 LB |

