- Male Coupling
- 1/4" Hose I.D.
- 42/64" to 46/64" Hose O.D. Range
- Straight Fitting
- Carbon Steel
| Hose I.D. | 1/4 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Fitting Description | External Swage Uni-Range Male Coupling |
| End Types | Hose Crimp |
| Hose O.D. Range | 21/32 in to 23/32 in |
| Material | Carbon Steel |
| Weight | 0.19 LB |

