- 1/2" Hose Shank Size
- Female Head x Hose End
- Brass
features
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- Optional safety-lock ring protects against accidental disconnection while coupling is in operation
options
- LS plugs have a safety-lock ring that protects against accidental disconnection while coupling is in operation
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
| Connection Type | Female Head x Hose End |
| Body Material | Brass |
| Pressure Rating | 300 psi |
| Male Barb/Hose | 1/2 in |
| Weight | 0.36 LB |

