- 3/4" Female NPT
- Female Head x Female NPT End
- Plated Steel
features
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- Optional safety-lock ring protects against accidental disconnection while coupling is in operation
options
- Dual guide sleeve tabs ensure smooth collar action during connection and disconnection
- Convenient 'Push-Twist and Click' connection provides a positive locking condition while connected
- Pneumatically energized seal provides an airtight seal at all working pressures
- LS plugs have a safety-lock ring that protects against accidental disconnection while coupling is in operation
| Connection Size | 3/4 |
| Component | Coupler |
| Body Material | Plated Steel |
| Burst Pressure [Min] | 3,000 psi |
| Pressure Rating | 500 psi |
| Connection Type | Female Head x Female NPT End |
| Series | Bowes Interchange |
| Flow(CFM) ▲ p=0.4Bar (6.9 Bar Inlet) | 250 ft3/min |
| Operating Pressure [Max] | 300.0 psi |
| Female Thread | 3/4 in NPT |
| Body Size | 1/2 in |
| Weight | 0.31 LB |

