- Fixed Flange
- 3" Hose I.D.
- 3-36/64" to 3-40/64" Hose O.D. Range
- Carbon Steel
features
- 150 ASA flange drillingThe Holedall coupling provides long-lasting efficiency and safety.The coupling system requires no bolts and results in a clean coupling with no protrusions.
| Fitting Type | External Swage Flanged Assemblies |
| Hose O.D. Range | 3 9/16 in to 3 5/8 in |
| Flange Type | Fixed Flange |
| Hose I.D. | 3 in |
| Material | Carbon Steel |
| Weight | 15.6 LB |

