- Male Connector
- 1/2" Pipe Size
- 1/4" Tube Size
- 7/16-20 Thread Size
- 7/8" Hex Size
features
- Economical fitting resists mechanical pullout
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
| Pipe Size | 0.5 in |
| Hex Size | 7/8 in |
| Thread Type | Straight |
| Fitting Description | Male Connector |
| SAE Reference No. | 010102 |
| Fitting Angle | Straight |
| Thread Size | 7/16-20 |
| No. of Ends | 2 |
| Temperature Range [Max] | 250 °F |
| Tube Size | 1/4 in |
| End Types | SAE 45° Flare |
| Temperature Range [Min] | -65 °F |
| Material | Brass |
| Weight | 0.11 LB |

