- Single Ear Clamp
- 1 7/8" Nominal Size
- 1.787" Closed O.D.
- 1.909" Open I.D.
- 0.275" Band Width
| Band Width | 0.275 in |
| Material | 304 Stainless Steel |
| Band Thickness | 0.03 in |
| Nominal Size | 1 7/8 in |
| Open I.D. | 1.909 in |
| Closed I.D. | 1.787 in |
| Style | Pinch-On Single Ear Clamp |
| Weight | 0.015 LB |

