- Female Connector
- 1/2" Pipe Size
- 3/8" Tube Size
- 5/8-18 Thread Size
- 1" Hex Size
features
- Economical fitting resists mechanical pullout
- Easy to disassemble and may be reassembled repeatedly for a leak-proof connection
| SAE Reference No. | 010103 |
| Temperature Range [Min] | -65 °F |
| Thread Type | Straight |
| No. of Ends | 2 |
| Pipe Size | 0.5 in |
| End Types | SAE 45° Flare |
| Fitting Angle | Straight |
| Thread Size | 5/8-18 |
| Tube Size | 0.375 in |
| Temperature Range [Max] | 250 °F |
| Hex Size | 1 in |
| Material | Brass |
| Fitting Description | Female Connector |
| Weight | 0.165 LB |

