- Single Ear Clamp
- 1 3/4" Nominal Size
- 1.669" Closed O.D.
- 1.791" Open I.D.
- 0.275" Band Width
| Band Width | 0.275 in |
| Style | Pinch-On Single Ear Clamp |
| Material | 304 Stainless Steel |
| Open I.D. | 1.791 in |
| Closed I.D. | 1.669 in |
| Nominal Size | 1 3/4 in |
| Band Thickness | 0.03 in |
| Weight | 0.012 LB |

