- Aluminum Gravity Drop Adapter
- Size 4"
| Size Designation | 4 in |
| Material | Aluminum |
| Connection Type | Gravity Drop Adapter |
| Fitting Description | Gravity Drop Adapter |
| Weight | 5.78 LB |
| Size Designation | 4 in |
| Material | Aluminum |
| Connection Type | Gravity Drop Adapter |
| Fitting Description | Gravity Drop Adapter |
| Weight | 5.78 LB |