
- Aluminum Gravity Drop Adapter
- Size 4"
Size Designation | 4 in |
Fitting Description | Gravity Drop Adapter |
Connection Type | Gravity Drop Adapter |
Material | Aluminum |
Weight | 3.84 LB |

Size Designation | 4 in |
Fitting Description | Gravity Drop Adapter |
Connection Type | Gravity Drop Adapter |
Material | Aluminum |
Weight | 3.84 LB |